KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Captive Locknut, #2-56, Steel, ZP, PK10

VALUE BRAND| Zoro #: G1315754| Mfr #: 4CAF4

$7.90 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fastener Thread Direction: Right Hand
Item: Captive Locknut
Fastener Thread Type: UNC (Coarse)
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1315754 Mfr #: 4CAF4
Fastener Thread Direction: Right HandItem: Captive Locknut
Fastener Thread Type: UNC (Coarse)Dia./Thread Size: #2-56
Mounting Hole: 0.125"Min. Panel Thickness: 0.050"
Nut Style: Captive Nut With Nylon InsertSystem of Measurement: Inch
Basic Material: SteelFastener Finish: Zinc Plated
Country of Origin (subject to change): Multiple

Description

Captive Locknut, Captive Nut With Nylon Insert, System of Measurement Inch, Steel, Fastener Finish Zinc Plated, Fastener Thread Direction Right Hand, Dia./Thread Size #2-56, Fastener Thread Type UNC, Min. Panel Thickness 0.050 In., Mounting Hole 0.125 In., Package Quantity 10

Reviews