Captive Locknut, #8-32, Steel, ZP, PK10

VALUE BRAND| Zoro #: G1293957| Mfr #: 4CAF7

$10.45 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1293957 Mfr #: 4CAF7
Fastener Finish: Zinc PlatedSystem of Measurement: Inch
Item: Captive LocknutBasic Material: Steel
Nut Style: Captive Nut With Nylon InsertMin. Panel Thickness: 0.050"
Fastener Thread Direction: Right HandMounting Hole: 0.219"
Dia./Thread Size: #8-32Country of Origin (subject to change): Multiple

Product Description

Captive Locknut, Captive Nut With Nylon Insert, System of Measurement Inch, Steel, Fastener Finish Zinc Plated, Fastener Thread Direction Right Hand, Dia./Thread Size #8-32, Fastener Thread Type UNC, Min. Panel Thickness 0.050 In., Mounting Hole 0.219 In., Package Quantity 10

Product Reviews

Save 15%. Sign up for Z-mail.