WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

Cargo Bar, 64 In.L, 64-140 In., Steel

VALUE BRAND| Zoro #: G0746794| Mfr #: 1F136

$77.99 /ea

This item ships free. DetailsStandard ground shipping
Details:
Pad Size: 4" x 4"
Item: Cargo Bar
Material: steel
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0746794 Mfr #: 1F136
Pad Size: 4" x 4"Item: Cargo Bar
Material: steelTubing Size: 1-1/2" x 1-1/2"
Length: 64"Adjustment Range: 64" to 140"
End Pads: Square, RubberTubing Shape: Square
Country of Origin (subject to change): China

Product Description

Cargo Bar, Length 64 In., Adjustment Range 64 In. to 140 In., Material Steel, Tubing Shape Square, Tubing Size 1-1/2 In. x 1-1/2 In., End Pads Square, Rubber, Pad Size 4 In. x 4 In.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews