Cargo Bar Hoops, 36 In.L, 24 In.W, PK2

VALUE BRAND| Zoro #: G2064605| Mfr #: 5A352

$66.24 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 24"
Item: Cargo Bar Hoops
Includes: (2) Hoops and Installation Hardware
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2064605 Mfr #: 5A352
Width: 24"Item: Cargo Bar Hoops
Includes: (2) Hoops and Installation HardwareFor Use With: 5A351 and 1F136
Tubing Shape: SquareLength: 36"
Material: steelEnd Pads: Not Included
Country of Origin (subject to change): China

Description

Cargo Bar Hoops, Length 36 In., Width 24 In., Material Steel, Tubing Shape Square, End Pads In.Not Included In., For Use With 5A351 and G0746794, Includes (2) Hoops and Installation Hardware, Package Quantity 2

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews