Carpet Seam Binder, 1-3/8 x 36 In, Silver

VALUE BRAND| Zoro #: G0610434| Mfr #: 3PAT5

$5.76 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: Silver
Finish: Polished Aluminum
Width: 1-3/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0610434 Mfr #: 3PAT5
Color: SilverFinish: Polished Aluminum
Width: 1-3/8"Item: Carpet Seam Binder
Hardware: IncludedHeight: 5/16"
Surface Type: Smooth TopLength: 36"
Material: AluminumCountry of Origin (subject to change): United States

Description

Carpet Seam Binder, Polished Aluminum Finish, Material Aluminum, Color Silver, Surface Type Smooth Top, Width 1-3/8 In., Length 36 In., Height 5/16 In., Hardware Included

Reviews