Carpet Seam Binder, 2 x 96 In, Silver

VALUE BRAND| Zoro #: G0251282| Mfr #: 3PAU4

$22.41 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: Silver
Finish: Polished Aluminum
Width: 2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0251282 Mfr #: 3PAU4
Color: SilverFinish: Polished Aluminum
Width: 2"Item: Carpet Seam Binder
Hardware: IncludedHeight: 5/16"
Surface Type: Smooth TopLength: 96"
Material: AluminumCountry of Origin (subject to change): United States

Description

Carpet Seam Binder, Polished Aluminum Finish, Material Aluminum, Color Silver, Surface Type Smooth Top, Width 2 In., Length 96 In., Height 5/16 In., Hardware Included

Reviews