20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

Carriage Bolt, 1/2-13 x 4.5, Grade 1, PK25

VALUE BRAND| Zoro #: G2338445| Mfr #: 2XA34

$15.07 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2338445 Mfr #: 2XA34
Head Height: 0.250"Head Dia.: 1.032"
Finish: zincSquare Height: 0.250"
Thread Size: 1/2"-13Drill Size: 33/64"
Material: Low carbon steelTensile Strength: 60, 000 PSI
Head Type: RoundItem: Carriage Bolt
Neck Type: SquareMeets/Exceeds: ASME B18.5-1990
Square Width: 0.049"Grade: A
Length: 4-1/2"Country of Origin (subject to change): China

Product Description

Carriage Bolt, Square Neck, Low Carbon Steel Material, Zinc Plated Finish, Size 1/2-13, Length 4 1/2 In, Grade A, Drill Size 33/64 In, Head Dia 1.032 In, Head Height 0.250 In, Head Type Round, Square Height 0.250 In, Square Width 0.049 In, Tensile Strength 60,000, For Use With Grade A Zinc Nuts, Meets/Exceeds ASME B18.5-1990, Package Quantity 25

Product Reviews

Save 15%. Sign up for Z-mail.