Carriage Bolt, 1/2-13 x3 1/2, Pk25

VALUE BRAND| Zoro #: G0718164| Mfr #: U08305.050.0350

$9.65 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0718164 Mfr #: U08305.050.0350
Head Type: RoundHead Dia.: 1.032"
Square Width: 0.492"Tensile Strength: 60, 000 psi
Finish: zincDrill Size: 33/64"
Neck Type: SquareThread Size: 1/2"-13
Square Height: 0.250"Head Height: 0.250"
Material: Low carbon steelItem: Carriage Bolt
Meets/Exceeds: ASME B18.5Grade: 2
Length: 3-1/2"Country of Origin (subject to change): Multiple

Product Description

Carriage Bolt, Square Neck, Round Head, Low Carbon Steel, Zinc Plated, Size 1/2-13, Length 3 1/2 In, Head Diameter 1.032 In, Head Height 0.250 In, Square Width 0.492 In, Square Height 0.250 In, Drill Size 33/64 In, Tensile Strength 60,000, For Use With Grade A Zinc Nuts, Grade A, Package 25

Product Reviews

Save 15%. Sign up for Z-mail.