JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Carriage Bolt, 1/2-13x2 1/2 L, Pk50

VALUE BRAND| Zoro #: G1840246| Mfr #: 1LU53

$13.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1840246 Mfr #: 1LU53
Square Height: 0.250"Head Type: Round
Drill Size: 33/64"Neck Type: Square
Thread Size: 1/2"-13Finish: zinc
Material: Low carbon steelHead Dia.: 1.032"
Item: Carriage BoltHead Height: 0.250"
Tensile Strength: 60, 000 PSILength: 2-1/2"
Square Width: 0.492"Grade: A
Country of Origin (subject to change): China

Product Description

Carriage Bolt, Square Neck, Round Head, Low Carbon Steel, Zinc Plated, Size 1/2-13, Length 2 1/2 In, Head Diameter 1.032 In, Head Height 0.250 In, Square Width 0.492 In, Square Height 0.250 In, Drill Size 33/64 In, Tensile Strength 60,000, For Use With Grade A Zinc Nuts, Grade A, Package 50

Product Reviews

Save 15%. Sign up for Z-mail.