Carriage Bolt, 1/2-13x2 1/2 L, Pk50

VALUE BRAND |Zoro #: G1256841|Mfr #: 1LY23

$18.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1256841 Mfr #: 1LY23
Head Height: 0.250"Head Dia.: 1.032"
Finish: Hot Dipped GalvanizedSquare Height: 0.250"
Square Width: 0.492"Thread Size: 1/2"-13
Drill Size: 33/64"Material: Low Carbon Steel
Tensile Strength: 60, 000 psiHead Type: Round
Item: Carriage BoltNeck Type: Square
Grade: ALength: 2-1/2"
Country of Origin (subject to change): China

Product Description

Carriage Bolt, Square Neck, Round Head, Low Carbon Steel, Heat Dipped Galvanized, Size 1/2-13, Length 2 1/2 In, Head Diameter 1.032 In, Head Height 0.250 In, Square Width 0.492 In, Square Height 0.250 In, Drill Size 33/64 In, Tensile Strength 60, 000, For Use With Grade A Galvanized Nuts, Grade A, Package 50

Product Reviews

Zoro Best Sellers

Save 15% when you sign up for Z-mail.