Carriage Bolt, 1/2-13x3 1/2 L, Pk25

VALUE BRAND| Zoro #: G0868691| Mfr #: 492058-PG

$16.47 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0868691 Mfr #: 492058-PG
Finish: ZincMaterial: Medium Carbon Steel
Tensile Strength: 120, 000 psiHead Type: Round
Item: Carriage BoltGrade: 5
Neck Type: SquareMeets/Exceeds: ASME B18.5 and SAE J429
Thread Size: 1/2"-13Length: 3-1/2"
Drill Size: 33/64"Head Dia.: 1.094"
Head Height: 0.270"Square Height: 0.281"
Square Width: 0.515"Country of Origin (subject to change): Multiple

Product Description

Carriage Bolt, Square Neck, Round Head, Medium Carbon Steel, Zinc, Size 1/2-13, Length 3 1/2 In, Head Diameter 1.094 In, Head Height 0.270 In, Square Width 0.515 In, Square Height 0.281 In, Drill Size 33/64 In, Tensile Strength 120,000, Grade 5, For Use With Grade 5 Nuts, Meets/Exceeds ASME B18.5 and SAE J429, Package 25

Product Reviews

Save 15%. Sign up for Z-mail.