KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Carriage Bolt, 1/2-13x4 1/2 L, Pk25

VALUE BRAND| Zoro #: G1316402| Mfr #: 492060-PG

$22.57 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Square Width: 0.515"
For Use With: Grade 5 Nuts
Head Height: 0.270"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1316402 Mfr #: 492060-PG
Square Width: 0.515"For Use With: Grade 5 Nuts
Head Height: 0.270"Head Dia.: 1.094"
Material: Medium Carbon SteelThread Size: 1/2"-13
Grade: 5Head Type: Round
Meets/Exceeds: ASME B18.5 and SAE J429Length: 4-1/2"
Tensile Strength: 120,000 psiFinish: zinc
Neck Type: SquareItem: Carriage Bolt
Drill Size: 33/64"Square Height: 0.281"
Country of Origin (subject to change): Multiple

Description

Carriage Bolt, Square Neck, Round Head, Medium Carbon Steel, Zinc, Size 1/2-13, Length 4 1/2 In, Head Diameter 1.094 In, Head Height 0.270 In, Square Width 0.515 In, Square Height 0.281 In, Drill Size 33/64 In, Tensile Strength 120,000, Grade 5, For Use With Grade 5 Nuts, Meets/Exceeds ASME B18.5 and SAE J429, Package 25

Reviews