Carriage Bolt, 1/2-13x4 L

VALUE BRAND| Zoro #: G0625791| Mfr #: 1VE38

$2.57 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0625791 Mfr #: 1VE38
Finish: PlainHead Type: Round
Material: 18-8 Stainless SteelNeck Type: Square
Item: Carriage BoltMeets/Exceeds: ANSI/ASME B18.5
Thread Size: 1/2"-13Length: 4"
Drill Size: 33/64"Head Dia.: 1.032" to 1.094"
Head Height: 0.250" to 0.270"Square Height: 0.250" to 0.281"
Square Width: 0.492" to 0.515"Tensile Strength: 100 to 150 KSI
Country of Origin (subject to change): Taiwan

Product Description

Carriage Bolt, Square Neck, Round Head, 18-8 Stainless Steel, Plain, Size 1/2-13, Length 4 In, Head Diameter 1.094 In, Head Height 0.266 In, Square Width 0.492 In, Square Height 0.250 In, Drill Size 33/64 In, Meets/Exceeds ANSI/ASME B18.5

Product Reviews

Save 15%. Sign up for Z-mail.