Carriage Bolt, 1/2-13x6 1/2 L, Pk25

VALUE BRAND| Zoro #: G0555852| Mfr #: 1LY29

$26.21 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0555852 Mfr #: 1LY29
Head Height: 0.250"Head Dia.: 1.032"
Finish: Hot Dipped GalvanizedSquare Height: 0.250"
Square Width: 0.492"Thread Size: 1/2"-13
Drill Size: 33/64"Material: Low Carbon Steel
Tensile Strength: 60, 000 psiHead Type: Round
Item: Carriage BoltNeck Type: Square
Grade: ALength: 6-1/2"
Country of Origin (subject to change): China

Product Description

Carriage Bolt, Square Neck, Round Head, Low Carbon Steel, Heat Dipped Galvanized, Size 1/2-13, Length 6 1/2 In, Head Diameter 1.032 In, Head Height 0.250 In, Square Width 0.492 In, Square Height 0.250 In, Drill Size 33/64 In, Tensile Strength 60, 000, For Use With Grade A Galvanized Nuts, Grade A, Package 25

Product Reviews

Save 15%. Sign up for Z-mail.