Carriage Bolt, 1/2-13x6 L

VALUE BRAND| Zoro #: G1942324| Mfr #: 1VE40

$2.68 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1942324 Mfr #: 1VE40
Finish: PlainMaterial: 18-8 Stainless Steel
Head Type: RoundItem: Carriage Bolt
Neck Type: SquareMeets/Exceeds: ANSI/ASME B18.5
Thread Size: 1/2"-13Length: 6"
Drill Size: 33/64"Head Dia.: 1.032" to 1.094"
Head Height: 0.250" to 0.270"Square Height: 0.250" to 0.281"
Square Width: 0.492" to 0.515"Tensile Strength: 100 to 150 KSI
Country of Origin (subject to change): Taiwan

Product Description

Carriage Bolt, Square Neck, Round Head, 18-8 Stainless Steel, Plain, Size 1/2-13, Length 6 In, Head Diameter 1.094 In, Head Height 0.266 In, Square Width 0.492 In, Square Height 0.250 In, Drill Size 33/64 In, Meets/Exceeds ANSI/ASME B18.5

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.