Carriage Bolt, 1/2-13x8 L, PK100

VALUE BRAND| Zoro #: G2368186| Mfr #: 489137-PR

$92.36 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2368186 Mfr #: 489137-PR
Head Type: RoundItem: Carriage Bolt
Neck Type: SquareGrade: A
Drill Size: 1/2"Thread Size: 1/2"-13
Material: Low Carbon SteelLength: 8"
Square Width: 0.500"Finish: Zinc
Square Height: 0.250"Head Height: 0.250"
Head Dia.: 1.063"Meets/Exceeds: ASME B18.5 and ASTM A307
Tensile Strength: 60, 000 psiCountry of Origin (subject to change): Multiple

Product Description

Carriage Bolt, Grade A, Material Low Carbon Steel, Zinc Finish, Thread Size 1/2-13, Length 8 In., Drill Size 1/2 In., Head Dia. 1.063 In., Head Height 0.250 In., Head Type Round, Square Height 0.250 In., Square Width 0.500 In., Tensile Strength (PSI) 60,000, Meets/Exceeds ASME B18.5 and ASTM A307, Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.