Carriage Bolt, 1/4-20x1 1/2 L, Pk50

VALUE BRAND| Zoro #: G2088931| Mfr #: 1VB83

$14.24 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2088931 Mfr #: 1VB83
Item: Carriage BoltMaterial: 18-8 Stainless Steel
Finish: PlainNeck Type: Square
Head Type: RoundMeets/Exceeds: ANSI/ASME B18.5, RoHS compliant
Thread Size: 1/4"-20Length: 1-1/2"
Drill Size: 17/64"Head Dia.: 0.563" to 0.594"
Head Height: 0.125" to 0.145"Square Height: 0.125" to 0.156"
Square Width: 0.245" to 0.260"Tensile Strength: 100 to 150 KSI
Country of Origin (subject to change): Taiwan

Product Description

Carriage Bolt, Square Neck, Round Head, 18-8 Stainless Steel, Plain, Size 1/4-20, Length 1 1/2 In, Head Diameter 0.594 In, Head Height 0.114 In, Square Width 0.245 In, Square Height 0.125 In, Drill Size 17/64 In, Meets/Exceeds ANSI/ASME B18.5, Package 50

Product Reviews

Save 15%. Sign up for Z-mail.