JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Carriage Bolt, 1/4-20x3 1/2 L, Pk100

VALUE BRAND| Zoro #: G0510474| Mfr #: 1LE90

$10.71 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0510474 Mfr #: 1LE90
Material: Low carbon steelFinish: zinc
Head Type: RoundTensile Strength: 60, 000 PSI
Square Width: 0.245"Item: Carriage Bolt
Square Height: 0.125"Head Dia.: 0.563"
Neck Type: SquareDrill Size: 17/64"
Thread Size: 1/4"-20Head Height: 0.125"
Grade: ALength: 3-1/2"
Country of Origin (subject to change): China

Product Description

Carriage Bolt, Square Neck, Round Head, Low Carbon Steel, Zinc Plated, Size 1/4-20, Length 3 1/2 In, Head Diameter 0.563 In, Head Height 0.125 In, Square Width 0.245 In, Square Height 0.125 In, Drill Size 17/64 In, Tensile Strength 60,000, For Use With Grade A Zinc Nuts, Grade A, Package 100

Product Reviews

Save 15%. Sign up for Z-mail.