LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

Carriage Bolt, 1/4-20x3/4 L, Pk100

VALUE BRAND| Zoro #: G2234172| Mfr #: 1LU70

$5.04 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2234172 Mfr #: 1LU70
Head Height: 0.125"Finish: Hot Dipped Galvanized
Tensile Strength: 60, 000 psiThread Size: 1/4"-20
Drill Size: 17/64"Square Height: 0.125"
Item: Carriage BoltMaterial: Low carbon steel
Neck Type: SquareHead Dia.: 0.563"
Square Width: 0.245"Head Type: Round
Length: 3/4"Grade: A
Country of Origin (subject to change): China

Product Description

Carriage Bolt, Square Neck, Round Head, Low Carbon Steel, Heat Dipped Galvanized, Size 1/4-20, Length 3/4 In, Head Diameter 0.563 In, Head Height 0.125 In, Square Width 0.245 In, Square Height 0.125 In, Drill Size 17/64 In, Tensile Strength 60,000, For Use With Grade A Galvanized Nuts, Grade A, Package 100

Product Reviews

Save 15%. Sign up for Z-mail.