Carriage Bolt, 1/4-20x4 1/2 L, Pk100

VALUE BRAND| Zoro #: G1916372| Mfr #: 1LE92

$10.44 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1916372 Mfr #: 1LE92
Item: Carriage BoltHead Type: Round
Square Width: 0.245"Tensile Strength: 60, 000 PSI
Head Dia.: 0.563"Neck Type: Square
Finish: zincSquare Height: 0.125"
Thread Size: 1/4"-20Drill Size: 17/64"
Material: Low carbon steelHead Height: 0.125"
Grade: ALength: 4-1/2"
Country of Origin (subject to change): China

Product Description

Carriage Bolt, Square Neck, Round Head, Low Carbon Steel, Zinc Plated, Size 1/4-20, Length 4 1/2 In, Head Diameter 0.563 In, Head Height 0.125 In, Square Width 0.245 In, Square Height 0.125 In, Drill Size 17/64 In, Tensile Strength 60,000, For Use With Grade A Zinc Nuts, Grade A, Package 100
Save 15%. Sign up for Z-mail.