LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

Carriage Bolt, 1/4-20x4 1/2 L, Pk100

VALUE BRAND| Zoro #: G2193545| Mfr #: 1LU79

$16.85 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2193545 Mfr #: 1LU79
Neck Type: SquareSquare Width: 0.245"
Item: Carriage BoltTensile Strength: 60, 000 psi
Thread Size: 1/4"-20Finish: Hot Dipped Galvanized
Head Height: 0.125"Head Type: Round
Square Height: 0.125"Material: Low carbon steel
Head Dia.: 0.563"Drill Size: 17/64"
Grade: ALength: 4-1/2"
Country of Origin (subject to change): China

Product Description

Carriage Bolt, Square Neck, Round Head, Low Carbon Steel, Heat Dipped Galvanized, Size 1/4-20, Length 4 1/2 In, Head Diameter 0.563 In, Head Height 0.125 In, Square Width 0.245 In, Square Height 0.125 In, Drill Size 17/64 In, Tensile Strength 60,000, For Use With Grade A Galvanized Nuts, Grade A, Package 100

Product Reviews

Save 15%. Sign up for Z-mail.