Carriage Bolt, 1/4-20x5 1/2 L, Pk100

VALUE BRAND| Zoro #: G1221744| Mfr #: 1LU81

$17.74 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1221744 Mfr #: 1LU81
Neck Type: SquareHead Height: 0.125"
Square Width: 0.245"Item: Carriage Bolt
Head Type: RoundHead Dia.: 0.563"
Drill Size: 17/64"Square Height: 0.125"
Material: Low carbon steelTensile Strength: 60, 000 psi
Finish: Hot Dipped GalvanizedThread Size: 1/4"-20
Grade: ALength: 5-1/2"
Country of Origin (subject to change): China

Product Description

Carriage Bolt, Square Neck, Round Head, Low Carbon Steel, Heat Dipped Galvanized, Size 1/4-20, Length 5 1/2 In, Head Diameter 0.563 In, Head Height 0.125 In, Square Width 0.245 In, Square Height 0.125 In, Drill Size 17/64 In, Tensile Strength 60,000, For Use With Grade A Galvanized Nuts, Grade A, Package 100

Product Reviews

Save 15%. Sign up for Z-mail.