Carriage Bolt, 1/4-20x6.5, Grade 1, PK100

VALUE BRAND| Zoro #: G1651815| Mfr #: 2XA27

$23.58 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1651815 Mfr #: 2XA27
Head Height: 0.125"Head Dia.: 0.563"
Finish: zincSquare Height: 0.125"
Square Width: 0.245"Thread Size: 1/4"-20
Drill Size: 17/64"Material: Low carbon steel
Tensile Strength: 60, 000 PSIHead Type: Round
Item: Carriage BoltNeck Type: Square
Grade: ALength: 6-1/2"
Meets/Exceeds: ASME B18.5-1990Country of Origin (subject to change): China

Product Description

Carriage Bolt, Square Neck, Low Carbon Steel Material, Zinc Plated Finish, Size 1/4-20, Length 6 1/2 In, Grade A, Drill Size 17/64 In, Head Dia 0.563 In, Head Height 0.125 In, Head Type Round, Square Height 0.125 In, Square Width 0.245 In, Tensile Strength 60,000, For Use With Grade A Zinc Nuts, Meets/Exceeds ASME B18.5-1990, Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.