Carriage Bolt, 18-8SS, 1/2-13, 1-1/4in, PK10

VALUE BRAND| Zoro #: G2254612| Mfr #: 1VE33

$14.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2254612 Mfr #: 1VE33
Neck Type: SquareFinish: Plain
Head Type: RoundItem: Carriage Bolt
Material: 18-8 Stainless SteelMeets/Exceeds: ANSI/ASME B18.5
Thread Size: 1/2"-13Length: 1-3/4"
Drill Size: 33/64"Head Dia.: 1.094"
Head Height: 0.266"Square Height: 0.250"
Square Width: 0.492"Tensile Strength: 100, 000 psi
Country of Origin (subject to change): Taiwan

Product Description

Carriage Bolt, Square Neck, Round Head, 18-8 Stainless Steel, Plain, Size 1/2-13, Length 1 3/4 In, Head Diameter 1.094 In, Head Height 0.266 In, Square Width 0.492 In, Square Height 0.250 In, Drill Size 33/64 In, Meets/Exceeds ANSI/ASME B18.5, Package 10

Product Reviews