JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Carriage Bolt, 18-8SS, 1/2-13, 2-1/2inL, PK5

VALUE BRAND| Zoro #: G2107043| Mfr #: 1VE35

$9.26 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2107043 Mfr #: 1VE35
Neck Type: SquareHead Type: Round
Item: Carriage BoltMaterial: 18-8 Stainless Steel
Finish: PlainMeets/Exceeds: ANSI/ASME B18.5
Thread Size: 1/2"-13Length: 2-1/2"
Drill Size: 33/64"Head Dia.: 1.094"
Head Height: 0.266"Square Height: 0.250"
Square Width: 0.492"Tensile Strength: 100, 000 psi
Country of Origin (subject to change): Taiwan

Product Description

Carriage Bolt, Square Neck, Round Head, 18-8 Stainless Steel, Plain, Size 1/2-13, Length 2 1/2 In, Head Diameter 1.094 In, Head Height 0.266 In, Square Width 0.492 In, Square Height 0.250 In, Drill Size 33/64 In, Meets/Exceeds ANSI/ASME B18.5, Package 5

Product Reviews

Save 15%. Sign up for Z-mail.