Carriage Bolt, 3/4-10 x 6, Grade 1, PK20

VALUE BRAND| Zoro #: G0831643| Mfr #: 2XA44

$45.48 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0831643 Mfr #: 2XA44
Item: Carriage BoltMeets/Exceeds: ASME B18.5-1990
Tensile Strength: 60, 000 psiHead Type: Round
Grade: ADrill Size: 49/64"
Thread Size: 3/4"-10Neck Type: Square
Material: Low Carbon SteelSquare Width: 0.741"
Length: 6"Square Height: 0.375"
Finish: ZincHead Height: 0.375"
Head Dia.: 1.469"Country of Origin (subject to change): China

Product Description

Carriage Bolt, Square Neck, Low Carbon Steel Material, Zinc Plated Finish, Size 3/4-10, Length 6 In, Grade A, Drill Size 49/64 In, Head Dia 1.469 In, Head Height 0.375 In, Head Type Round, Square Height 0.375 In, Square Width 0.741 In, Tensile Strength 60, 000, For Use With Grade A Zinc Nuts, Meets/Exceeds ASME B18.5-1990, Package Quantity 20

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.