20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

Carriage Bolt, 3/4-10 x 7, Grade 1, PK20

VALUE BRAND| Zoro #: G1635453| Mfr #: 2XA46

$29.30 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1635453 Mfr #: 2XA46
Item: Carriage BoltNeck Type: Square
Square Width: 0.741"Square Height: 0.375"
Head Height: 0.375"Head Dia.: 1.469"
Meets/Exceeds: ASME B18.5-1990Material: Low carbon steel
Tensile Strength: 60, 000 PSILength: 7"
Head Type: RoundFinish: zinc
Grade: ADrill Size: 49/64"
Thread Size: 3/4"-10Country of Origin (subject to change): China

Product Description

Carriage Bolt, Square Neck, Low Carbon Steel Material, Zinc Plated Finish, Size 3/4-10, Length 7 In, Grade A, Drill Size 49/64 In, Head Dia 1.469 In, Head Height 0.375 In, Head Type Round, Square Height 0.375 In, Square Width 0.741 In, Tensile Strength 60,000, For Use With Grade A Zinc Nuts, Meets/Exceeds ASME B18.5-1990, Package Quantity 20

Product Reviews

Save 15%. Sign up for Z-mail.