Carriage Bolt, 3/8-16 x 12, Grade 1, PK50

VALUE BRAND| Zoro #: G2376211| Mfr #: 2XA32

$41.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2376211 Mfr #: 2XA32
Head Height: 0.188"Finish: Zinc
Thread Size: 3/8"-16Drill Size: 25/64"
Material: Low Carbon SteelTensile Strength: 60, 000 psi
Head Type: RoundItem: Carriage Bolt
Neck Type: SquareSquare Width: 0.368"
Square Height: 0.188"Head Dia.: 0.782"
Meets/Exceeds: ASME B18.5-1990Grade: A
Length: 12"Country of Origin (subject to change): China

Product Description

Carriage Bolt, Square Neck, Low Carbon Steel Material, Zinc Plated Finish, Size 3/8-16, Length 12 In, Grade A, Drill Size 25/64 In, Head Dia 0.782 In, Head Height 0.188 In, Head Type Round, Square Height 0.188 In, Square Width 0.368 In, Tensile Strength 60, 000, For Use With Grade A Zinc Nuts, Meets/Exceeds ASME B18.5-1990, Package Quantity 50

Product Reviews

Save 15%. Sign up for Z-mail.