Carriage Bolt, 3/8-16x2 1/2 L, Pk50

VALUE BRAND| Zoro #: G0372111| Mfr #: U08320.037.0250

$17.69 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0372111 Mfr #: U08320.037.0250
Finish: zincMaterial: Medium Carbon Steel
Tensile Strength: 120, 000 psiHead Type: Round
Item: Carriage BoltGrade: 5
Neck Type: SquareMeets/Exceeds: ASME B18.5
Thread Size: 3/8"-16Length: 2-1/2"
Drill Size: 25/64"Head Dia.: 0.844"
Head Height: 0.208"Square Height: 0.219"
Square Width: 0.388"Country of Origin (subject to change): Multiple

Product Description

Carriage Bolt, Square Neck, Round Head, Medium Carbon Steel, Zinc, Size 3/8-16, Length 2 1/2 In, Head Diameter 0.844 In, Head Height 0.208 In, Square Width 0.388 In, Square Height 0.219 In, Drill Size 25/64 In, Tensile Strength 120,000, Grade 5, For Use With Grade 5 Nuts, Meets/Exceeds ASME B18.5 and SAE J429, Package 50

Product Reviews

Save 15%. Sign up for Z-mail.