JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Carriage Bolt, 3/8-16x2 3/4 L, Pk50

VALUE BRAND| Zoro #: G1049535| Mfr #: U08305.037.0275

$10.20 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1049535 Mfr #: U08305.037.0275
Item: Carriage BoltTensile Strength: 60, 000 PSI
Drill Size: 25/64"Finish: zinc
Head Height: 0.188"Neck Type: Square
Head Type: RoundMaterial: Low carbon steel
Thread Size: 3/8"-16Head Dia.: 0.782"
Meets/Exceeds: ASME B18.5Grade: 2
Length: 2-3/4"Square Width: 0.368"
Square Height: 0.188"Country of Origin (subject to change): Multiple

Product Description

Carriage Bolt, Square Neck, Round Head, Low Carbon Steel, Zinc Plated, Size 3/8-16, Length 2 3/4 In, Head Diameter 0.782 In, Head Height 0.188 In, Square Width 0.368 In, Square Height 0.188 In, Drill Size 25/64 In, Tensile Strength 60,000, For Use With Grade A Zinc Nuts, Grade A, Package 50

Product Reviews

Save 15%. Sign up for Z-mail.