LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

Carriage Bolt, 3/8-16x3 1/2 L, Pk50

VALUE BRAND| Zoro #: G0751353| Mfr #: 1LU34

$10.81 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0751353 Mfr #: 1LU34
Neck Type: SquareDrill Size: 25/64"
Material: Low carbon steelHead Type: Round
Thread Size: 3/8"-16Head Height: 0.188"
Finish: zincItem: Carriage Bolt
Tensile Strength: 60, 000 psiHead Dia.: 0.782"
Grade: ALength: 3-1/2"
Square Width: 0.368"Square Height: 0.188"
Country of Origin (subject to change): China

Product Description

Carriage Bolt, Square Neck, Round Head, Low Carbon Steel, Zinc Plated, Size 3/8-16, Length 3 1/2 In, Head Diameter 0.782 In, Head Height 0.188 In, Square Width 0.368 In, Square Height 0.188 In, Drill Size 25/64 In, Tensile Strength 60,000, For Use With Grade A Zinc Nuts, Grade A, Package 50

Product Reviews

Save 15%. Sign up for Z-mail.