JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Carriage Bolt, 3/8-16x8 1/2 L, Pk50

VALUE BRAND| Zoro #: G2377225| Mfr #: 1LU44

$29.74 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2377225 Mfr #: 1LU44
Drill Size: 25/64"Head Type: Round
Item: Carriage BoltThread Size: 3/8"-16
Head Height: 0.188"Neck Type: Square
Tensile Strength: 60, 000 PSIMaterial: Low carbon steel
Finish: zincHead Dia.: 0.782"
Grade: ALength: 8-1/2"
Square Width: 0.368"Square Height: 0.188"
Country of Origin (subject to change): China

Product Description

Carriage Bolt, Square Neck, Round Head, Low Carbon Steel, Zinc Plated, Size 3/8-16, Length 8 1/2 In, Head Diameter 0.782 In, Head Height 0.188 In, Square Width 0.368 In, Square Height 0.188 In, Drill Size 25/64 In, Tensile Strength 60,000, For Use With Grade A Zinc Nuts, Grade A, Package 50

Product Reviews

Save 15%. Sign up for Z-mail.