JULY 19-2120% Off $200+25% Off $400+Enter Code: FORTUNESEE EXCLUSIONS

Carriage Bolt, 5/16-18 x3/4, PK100

VALUE BRAND| Zoro #: G1250767| Mfr #: U08305.031.0075

$6.71 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1250767 Mfr #: U08305.031.0075
Material: Low carbon steelFinish: zinc
Square Width: 0.307"Square Height: 0.156"
Neck Type: SquareDrill Size: 21/64"
Head Type: RoundTensile Strength: 60, 000 PSI
Thread Size: 5/16"-18Head Height: 0.156"
Item: Carriage BoltHead Dia.: 0.688"
Meets/Exceeds: ASME B18.5Grade: 2
Length: 3/4"Country of Origin (subject to change): Multiple

Product Description

Carriage Bolt, Square Neck, Round Head, Low Carbon Steel, Zinc Plated, Size 5/16-18, Length 3/4 In, Head Diameter 0.688 In, Head Height 0.156 In, Square Width 0.307 In, Square Height 0.156 In, Drill Size 21/64 In, Tensile Strength 60,000, For Use With Grade A Zinc Nuts, Grade A, Package 100

Product Reviews

Save 15%. Sign up for Z-mail.