JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Carriage Bolt, 5/16-18x2 3/4L, Pk100

VALUE BRAND| Zoro #: G0431812| Mfr #: 1LU16

$11.48 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0431812 Mfr #: 1LU16
Material: Low carbon steelFinish: zinc
Head Type: RoundTensile Strength: 60, 000 PSI
Square Width: 0.307"Item: Carriage Bolt
Square Height: 0.156"Head Dia.: 0.688"
Neck Type: SquareDrill Size: 21/64"
Thread Size: 5/16"-18Head Height: 0.156"
Grade: ALength: 2-3/4"
Country of Origin (subject to change): China

Product Description

Carriage Bolt, Square Neck, Round Head, Low Carbon Steel, Zinc Plated, Size 5/16-18, Length 2 3/4 In, Head Diameter 0.688 In, Head Height 0.156 In, Square Width 0.307 In, Square Height 0.156 In, Drill Size 21/64 In, Tensile Strength 60,000, For Use With Grade A Zinc Nuts, Grade A, Package 100

Product Reviews

Save 15%. Sign up for Z-mail.