Carriage Bolt, 5/16-18x3 L, PK10

VALUE BRAND| Zoro #: G2358063| Mfr #: 1VE12

$8.25 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2358063 Mfr #: 1VE12
Finish: PlainMaterial: 18-8 Stainless Steel
Head Type: RoundItem: Carriage Bolt
Neck Type: SquareMeets/Exceeds: ANSI/ASME B18.5, RoHS compliant
Thread Size: 5/16"-18Length: 3"
Drill Size: 21/64"Head Dia.: 0.688" to 0.719"
Head Height: 0.156" to 0.176"Square Height: 0.156" to 0.187"
Square Width: 0.307" to 0.324"Tensile Strength: 100 to 150 KSI
Country of Origin (subject to change): Taiwan

Product Description

Carriage Bolt, Square Neck, Round Head, 18-8 Stainless Steel, Plain, Size 5/16-18, Length 3 In, Head Diameter 0.719 In, Head Height 0.172 In, Square Width 0.307 In, Square Height 0.156 In, Drill Size 21/64 In, Meets/Exceeds ANSI/ASME B18.5, Package 10

Product Reviews

Save 15%. Sign up for Z-mail.