Carriage Bolt, 5/16-18x3/4 L, Pk25

VALUE BRAND| Zoro #: G2318111| Mfr #: 1VB93

$8.14 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Size: 5/16"-18
Head Height: 0.156" to 0.176"
Length: 3/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2318111 Mfr #: 1VB93
Thread Size: 5/16"-18Head Height: 0.156" to 0.176"
Length: 3/4"Meets/Exceeds: ANSI/ASME B18.5, RoHS compliant
Square Width: 0.307" to 0.324"Drill Size: 21/64"
Head Dia.: 0.688" to 0.719"Item: Carriage Bolt
Finish: PlainFor Use With: 18-8 Stainless Steel Nuts
Tensile Strength: 100 to 150 KSIHead Type: Round
Neck Type: SquareMaterial: 18-8 Stainless Steel
Square Height: 0.156" to 0.187"Country of Origin (subject to change): Taiwan, Province of China

Description

Carriage Bolt, Square Neck, Round Head, 18-8 Stainless Steel, Plain, Size 5/16-18, Length 3/4 In, Head Diameter 0.719 In, Head Height 0.172 In, Square Width 0.307 In, Square Height 0.156 In, Drill Size 21/64 In, Meets/Exceeds ANSI/ASME B18.5, Package 25

Reviews