Carriage Bolt, 5/16-18x4 1/2 L, Pk50

VALUE BRAND| Zoro #: G0864017| Mfr #: 1LU91

$14.19 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0864017 Mfr #: 1LU91
Head Height: 0.156"Head Dia.: 0.688"
Finish: Hot Dipped GalvanizedSquare Height: 0.156"
Square Width: 0.307"Thread Size: 5/16"-18
Drill Size: 21/64"Material: Low Carbon Steel
Tensile Strength: 60, 000 psiHead Type: Round
Item: Carriage BoltNeck Type: Square
Grade: ALength: 4-1/2"
Country of Origin (subject to change): China

Product Description

Carriage Bolt, Square Neck, Round Head, Low Carbon Steel, Heat Dipped Galvanized, Size 5/16-18, Length 4 1/2 In, Head Diameter 0.688 In, Head Height 0.156 In, Square Width 0.307 In, Square Height 0.156 In, Drill Size 21/64 In, Tensile Strength 60,000, For Use With Grade A Galvanized Nuts, Grade A, Package 50

Product Reviews

Save 15%. Sign up for Z-mail.