JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Carriage Bolt, 5/16-18x5 1/2 L, Pk50

VALUE BRAND| Zoro #: G0278205| Mfr #: 1LU93

$18.04 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0278205 Mfr #: 1LU93
Drill Size: 21/64"Item: Carriage Bolt
Head Dia.: 0.688"Material: Low carbon steel
Square Height: 0.156"Finish: Hot Dipped Galvanized
Head Height: 0.156"Thread Size: 5/16"-18
Head Type: RoundTensile Strength: 60, 000 PSI
Square Width: 0.307"Neck Type: Square
Grade: ALength: 5-1/2"
Country of Origin (subject to change): China

Product Description

Carriage Bolt, Square Neck, Round Head, Low Carbon Steel, Heat Dipped Galvanized, Size 5/16-18, Length 5 1/2 In, Head Diameter 0.688 In, Head Height 0.156 In, Square Width 0.307 In, Square Height 0.156 In, Drill Size 21/64 In, Tensile Strength 60,000, For Use With Grade A Galvanized Nuts, Grade A, Package 50

Product Reviews

Save 15%. Sign up for Z-mail.