Carriage Bolt, 5/16-18x6.5, Grade 1, PK50

VALUE BRAND| Zoro #: G0949636| Mfr #: 2XA28

$15.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0949636 Mfr #: 2XA28
Head Height: 0.156"Head Dia.: 0.688"
Finish: ZincSquare Height: 0.156"
Square Width: 0.307"Thread Size: 5/16"-18
Drill Size: 21/64"Material: Low Carbon Steel
Tensile Strength: 60, 000 psiHead Type: Round
Item: Carriage BoltNeck Type: Square
Grade: ALength: 6-1/2"
Meets/Exceeds: ASME B18.5-1990Country of Origin (subject to change): China

Product Description

Carriage Bolt, Square Neck, Low Carbon Steel Material, Zinc Plated Finish, Size 5/16-18, Length 6 1/2 In, Grade A, Drill Size 21/64 In, Head Dia 0.688 In, Head Height 0.156 In, Head Type Round, Square Height 0.156 In, Square Width 0.307 In, Tensile Strength 60, 000, For Use With Grade A Zinc Nuts, Meets/Exceeds ASME B18.5-1990, Package Quantity 50

Product Reviews

Save 15%. Sign up for Z-mail.