Shop Alternate Products
This Product is Discontinued
Zoro Select
Carriage Bolt, 5/8-11 x 7, Grade 1, PK25 (Discontinued)
Mfr # 2XA38
Zoro # G0551074
This Product is Discontinued
Key Features
- Thread Size 5/8-11
- Fastener Length 7 in
- Material Low Carbon Steel
- Finish Zinc
- Neck Type Square