Carriage Bolt, 5/8-11x2 1/2 L, Pk25

VALUE BRAND| Zoro #: G1766615| Mfr #: 1LU66

$14.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1766615 Mfr #: 1LU66
Head Height: 0.313"Head Dia.: 1.219"
Finish: zincSquare Height: 0.313"
Square Width: 0.616"Thread Size: 5/8-11
Drill Size: 41/64"Material: Low carbon steel
Tensile Strength: 60, 000 PSIHead Type: Round
Item: Carriage BoltGrade: A
Neck Type: SquareLength: 2-1/2"
Country of Origin (subject to change): China

Product Description

Carriage Bolt, Square Neck, Round Head, Low Carbon Steel, Zinc Plated, Size 5/8-11, Length 2 1/2 In, Head Diameter 1.219 In, Head Height 0.313 In, Square Width 0.616 In, Square Height 0.313 In, Drill Size 41/64 In, Tensile Strength 60,000, For Use With Grade A Zinc Nuts, Grade A, Package 25

Product Reviews

Save 15%. Sign up for Z-mail.