JULY 19-2120% Off $200+25% Off $400+Enter Code: FORTUNESEE EXCLUSIONS

Carriage Bolt, 5/8-11x2 1/2 L, Pk25

VALUE BRAND| Zoro #: G2270021| Mfr #: 1LY34

$26.63 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2270021 Mfr #: 1LY34
Drill Size: 41/64"Square Width: 0.616"
Head Dia.: 1.219"Neck Type: Square
Tensile Strength: 60, 000 PSIMaterial: Low carbon steel
Item: Carriage BoltThread Size: 5/8-11
Finish: Hot Dipped GalvanizedHead Type: Round
Grade: ASquare Height: 0.313"
Head Height: 0.313"Length: 2-1/2"
Country of Origin (subject to change): China

Product Description

Carriage Bolt, Square Neck, Round Head, Low Carbon Steel, Heat Dipped Galvanized, Size 5/8-11, Length 2 1/2 In, Head Diameter 1.219 In, Head Height 0.313 In, Square Width 0.616 In, Square Height 0.313 In, Drill Size 41/64 In, Tensile Strength 60,000, For Use With Grade A Galvanized Nuts, Grade A, Package 25

Product Reviews

Save 15%. Sign up for Z-mail.