Carriage Bolt, 5/8-11x3 1/2 L, Pk25

VALUE BRAND| Zoro #: G0841391| Mfr #: 492067-PG

$26.35 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0841391 Mfr #: 492067-PG
Item: Carriage BoltTensile Strength: 120, 000 psi
Head Type: RoundNeck Type: Square
Grade: 5Finish: zinc
Material: Medium Carbon SteelMeets/Exceeds: ASME B18.5 and SAE J429
Thread Size: 5/8-11Length: 3-1/2"
Drill Size: 41/64"Head Dia.: 1.344"
Head Height: 0.344"Square Height: 0.344"
Square Width: 0.642"Country of Origin (subject to change): Multiple

Product Description

Carriage Bolt, Square Neck, Round Head, Medium Carbon Steel, Zinc, Size 5/8-11, Length 3 1/2 In, Head Diameter 1.344 In, Head Height 0.344 In, Square Width 0.642 In, Square Height 0.344 In, Drill Size 41/64 In, Tensile Strength 120,000, Grade 5, For Use With Grade 5 Nuts, Meets/Exceeds ASME B18.5 and SAE J429, Package 25

Product Reviews