KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Carriage Bolt Asst, Chr, 100PC, 20Szs

VALUE BRAND| Zoro #: G1101335| Mfr #: MK571

$409.02 /ea

This item ships free. Details.Standard ground shipping.
Details:
Number of Pieces: 100
Item: Carriage Bolt Assortment
Includes: (5) Each: 1/4-20x1", x1-1/2", x2", x2-1/2", 5/16-18x3/4", x1", x1-1/2", x2", x2-1/2", 3/8-16x1", x1-1/2", x2", x2-1/2", x3", 7/16-14x1", x1-1/4", x1-3/4", x2", x2-1/2", x3", Plastic Tray with Lid Chart
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1101335 Mfr #: MK571
Number of Pieces: 100Item: Carriage Bolt Assortment
Includes: (5) Each: 1/4-20x1", x1-1/2", x2", x2-1/2", 5/16-18x3/4", x1", x1-1/2", x2", x2-1/2", 3/8-16x1", x1-1/2", x2", x2-1/2", x3", 7/16-14x1", x1-1/4", x1-3/4", x2", x2-1/2", x3", Plastic Tray with Lid ChartDrive Type: Slotted
Type: -Finish: Chrome
Meets/Exceeds: ASME B18.5Material: Alloy steel
Head Style: RoundNumber of Sizes: 20
Country of Origin (subject to change): Taiwan, Province of China

Description

Carriage Bolt Assortment, Alloy Steel, Finish Chrome, Head Style Round, Drive Type Slotted, Number of Pieces 100, Number of Sizes 20, Meets/Exceeds ASME B18.5, Includes 5 Each of 1/4-20 x 1, 1/4-20 x 1 1/2, 1/4-20 x 2, 1/4-20 x 2 1/2, 5/16-18 x 3/4, 5/16-18 x 1, 5/16-18 x 1 1/2, 5/16-18 x 2, 5/16-18 x 2 1/2, 3/8-16 x 1, 3/8-16 x 1 1/2, 3/8-16 x 2, 3/8-16 x 2 1/2, 3/8-16 x 3, 7/16-14 x 1, 7/16-14 x 1 1/4, 7/16-14 x 1 3/4, 7/16-14 x 2, 7/16-14 x 2 1/2, 7/16-14 x 3, Plastic Tray with Lid Chart

Reviews