Carriage Bolt, HDG, 1/2-13x12 L, Pk25

VALUE BRAND| Zoro #: G1859812| Mfr #: 1LY33

$38.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1859812 Mfr #: 1LY33
Item: Carriage BoltHead Type: Round
Square Width: 0.492"Tensile Strength: 60, 000 PSI
Head Dia.: 1.032"Neck Type: Square
Finish: Hot Dipped GalvanizedSquare Height: 0.250"
Thread Size: 1/2"-13Drill Size: 33/64"
Material: Low carbon steelHead Height: 0.250"
Grade: ALength: 12"
Country of Origin (subject to change): China

Product Description

Carriage Bolt, Square Neck, Round Head, Low Carbon Steel, Heat Dipped Galvanized, Size 1/2-13, Length 12 In, Head Diameter 1.032 In, Head Height 0.250 In, Square Width 0.492 In, Square Height 0.250 In, Drill Size 33/64 In, Tensile Strength 60,000, For Use With Grade A Galvanized Nuts, Grade A, Package 25
Save 15%. Sign up for Z-mail.