LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

Carriage Bolt, HDG, 1/2-13x7 L, Pk25

VALUE BRAND| Zoro #: G1418514| Mfr #: 1LY30

$26.53 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1418514 Mfr #: 1LY30
Head Dia.: 1.032"Head Height: 0.250"
Tensile Strength: 60, 000 psiSquare Height: 0.250"
Material: Low carbon steelFinish: Hot Dipped Galvanized
Drill Size: 33/64"Neck Type: Square
Thread Size: 1/2"-13Head Type: Round
Square Width: 0.492"Item: Carriage Bolt
Grade: ALength: 7"
Country of Origin (subject to change): China

Product Description

Carriage Bolt, Square Neck, Round Head, Low Carbon Steel, Heat Dipped Galvanized, Size 1/2-13, Length 7 In, Head Diameter 1.032 In, Head Height 0.250 In, Square Width 0.492 In, Square Height 0.250 In, Drill Size 33/64 In, Tensile Strength 60,000, For Use With Grade A Galvanized Nuts, Grade A, Package 25

Product Reviews

Save 15%. Sign up for Z-mail.