Carriage Bolt, HDG, 1/2-13x9 L, Pk25

VALUE BRAND| Zoro #: G1875456| Mfr #: 1LY32

$30.26 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1875456 Mfr #: 1LY32
Item: Carriage BoltHead Dia.: 1.032"
Square Height: 0.250"Material: Low carbon steel
Head Type: RoundSquare Width: 0.492"
Tensile Strength: 60, 000 psiThread Size: 1/2"-13
Drill Size: 33/64"Finish: Hot Dipped Galvanized
Neck Type: SquareHead Height: 0.250"
Grade: ALength: 9"
Country of Origin (subject to change): China

Product Description

Carriage Bolt, Square Neck, Round Head, Low Carbon Steel, Heat Dipped Galvanized, Size 1/2-13, Length 9 In, Head Diameter 1.032 In, Head Height 0.250 In, Square Width 0.492 In, Square Height 0.250 In, Drill Size 33/64 In, Tensile Strength 60,000, For Use With Grade A Galvanized Nuts, Grade A, Package 25

Product Reviews