Carriage Bolt, HDG, 1/4-20x3 L, Pk100

VALUE BRAND| Zoro #: G0261213| Mfr #: 1LU76

$9.93 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0261213 Mfr #: 1LU76
Head Height: 0.125"Head Dia.: 0.563"
Finish: Hot Dipped GalvanizedSquare Height: 0.125"
Square Width: 0.245"Thread Size: 1/4"-20
Drill Size: 17/64"Material: Low Carbon Steel
Tensile Strength: 60, 000 psiHead Type: Round
Item: Carriage BoltNeck Type: Square
Grade: ALength: 3"
Country of Origin (subject to change): China

Product Description

Carriage Bolt, Square Neck, Round Head, Low Carbon Steel, Heat Dipped Galvanized, Size 1/4-20, Length 3 In, Head Diameter 0.563 In, Head Height 0.125 In, Square Width 0.245 In, Square Height 0.125 In, Drill Size 17/64 In, Tensile Strength 60, 000, For Use With Grade A Galvanized Nuts, Grade A, Package 100

Product Reviews

Save 15%. Sign up for Z-mail.