Carriage Bolt, HDG, 3/8-16x4 L, Pk50

VALUE BRAND |Zoro #: G1562802|Mfr #: 1LY11

$15.18 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1562802 Mfr #: 1LY11
Head Height: 0.188"Head Dia.: 0.782"
Finish: Hot Dipped GalvanizedSquare Height: 0.188"
Square Width: 0.368"Thread Size: 3/8"-16
Drill Size: 25/64"Material: Low Carbon Steel
Tensile Strength: 60, 000 psiHead Type: Round
Item: Carriage BoltNeck Type: Square
Grade: ALength: 4"
Country of Origin (subject to change): China

Product Description

Carriage Bolt, Square Neck, Round Head, Low Carbon Steel, Heat Dipped Galvanized, Size 3/8-16, Length 4 In, Head Diameter 0.782 In, Head Height 0.188 In, Square Width 0.368 In, Square Height 0.188 In, Drill Size 25/64 In, Tensile Strength 60, 000, For Use With Grade A Galvanized Nuts, Grade A, Package 50

Product Reviews

Save 15% when you sign up for Z-mail.