LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

Carriage Bolt, PK10

VALUE BRAND| Zoro #: G2091713| Mfr #: 1VE11

$8.10 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2091713 Mfr #: 1VE11
Head Type: RoundNeck Type: Square
Material: 18-8 Stainless SteelItem: Carriage Bolt
Finish: PlainMeets/Exceeds: ANSI/ASME B18.5
Thread Size: 5/16"-18Length: 2-3/4"
Drill Size: 21/64"Head Dia.: 0.719"
Head Height: 0.172"Square Height: 0.156"
Square Width: 0.307"Tensile Strength: 100, 000 psi
Country of Origin (subject to change): Taiwan

Product Description

Carriage Bolt, Square Neck, Round Head, 18-8 Stainless Steel, Plain, Size 5/16-18, Length 2 3/4 In, Head Diameter 0.719 In, Head Height 0.172 In, Square Width 0.307 In, Square Height 0.156 In, Drill Size 21/64 In, Meets/Exceeds ANSI/ASME B18.5, Package Qty 10

Product Reviews

Save 15%. Sign up for Z-mail.